Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # B3104Y1511-200
Zoro # G4233004
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 1,000 ft
- Roll Width 3 in
- Thickness 4 mil
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3104Y1511-200
- Zoro # G4233004
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Quality Hold |
Thickness | 4 mil |
Legend Color | Black |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Quality Hold, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 10490 300 ft. Roll Of 12 x 12 in. Bright Red Danger Flags, 300PK (HO572896)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-RC (669-C/36-NRVFO-RC)
- NMC No Trespassing Sign - Bilingual, M732AB (M732AB)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1828-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (28074 3 X 1000'L)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- ZORO SELECT Barricade Tape, Yllw/Magnta, 150ft x 3/4In (91173)
- Zoro Select Traffic Safety