Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # B3103Y15-200
Zoro # G4209484
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Fire Line Do Not Cross
- Roll Width 3 in
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B3103Y15-200
- Zoro # G4209484
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 3 in |
Roll Length | 1,000 ft |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Fire Line Do Not Cross |
Thickness | 3 mil |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Tape Thickness | 3 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Fire Line Do Not Cross, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECIBULLZ Custom Molded Earplugs-Hi Vis Orange, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-ORG)
- GLACIER GLOVE Kenai Extra Large (016BK XL BLK)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 100)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- ZORO SELECT Texas Flagging Tape, Blu, 300ft x 1-3/16In (TXB-200)
- ZORO SELECT Flagging Tape, Wh/Orng, 300 ft x 1-3/8 In (CKWO-200)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- Zoro Select Barrier, Flagging and Underground Tapes