Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # 3X1000' 4-MIL
Zoro # G3910916
original price:
$13.90
5% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Yellow
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Construction Site
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3X1000' 4-MIL
- Zoro # G3910916
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | LDPE |
Color | Yellow |
Legend | Construction Site |
Thickness | 4 mil |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Yellow, Legend Construction Site, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (19L496)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), Black/Red (IEX-MIGR5-08-XXXXL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-518)
- KLEIN TOOLS Lineman Work Glove XX-Large (40086)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- ZORO SELECT Barricade Tape, Diagonal Stripes, 500 ft L (91237)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 6In (TF6Y300-200)
- ZORO SELECT Taffeta Flagging Tape, Purple, 300 ft (TFPP-200)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- PRESCO Presco Polka Dot Flagging Tape (PDWR-373)
- Zoro Select Traffic Safety