Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Hazardous Area Keep Out, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness
Mfr # 1N952
Zoro # G1095595
original price:
$8.55
10% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 1,000 ft
- Roll Width 3 in
- Thickness 1.6 mil
- Standards OSHA 1910.144(a)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1N952
- Zoro # G1095595
- UPC # 190735402597
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Hazardous Area Keep Out |
Thickness | 1.6 mil |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Sub-Category | Barricade Tape |
Metal Detectable | No |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 1.6 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Hazardous Area Keep Out, Legend Color Black, Tape Thickness 1.6 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Resistance Properties Not Applicable, Metal Detectable No, Maximum Temperature 194 Degrees F, Standards OSHA 1910.144(a)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Membrane Valve Kit (R01-1204)
- SIGNMISSION Warning Sign-Pinch Point-10in x 14in OSHA Safety Sign, 10" L, 14" H, WS-Pinch Point (WS-Pinch Point)
- IRONCAT Welding Gloves, Goatskin Palm, 2XL, PR (86552/2XL)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N962)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- ZORO SELECT Barricade Tape, Caution Construction Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N958)
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300 ft (TFY-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 6 In (TF6R300-200)
- ZORO SELECT Bio-Degrade Flagging Tape, 150 ft. (91091)
- Zoro Select Barrier, Flagging and Underground Tapes