Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Caution/Cuidado, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness
Mfr # 1N922
Zoro # G1384835
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 1,000 ft
- Roll Width 3 in
- Thickness 1.6 mil
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1N922
- Zoro # G1384835
- UPC # 190735402580
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution/Cuidado |
Thickness | 1.6 mil |
Legend Color | Black |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Metal Detectable | No |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 1.6 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution/Cuidado, Legend Color Black, Tape Thickness 1.6 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Resistance Properties Not Applicable, Metal Detectable No, Maximum Temperature 194 Degrees F, Standards OSHA 1910.144(a)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO ORG)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A18A12)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (548)
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- ZORO SELECT Barricade Tape, Caution No Parking, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N954)
- ZORO SELECT Barricade Tape, Fire Line Do Not Cross, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4ACD5)
- ZORO SELECT Barricade Tape, Caution, Yellow, Roll 3" (Y35M31000C-12)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (SWO-200)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- Zoro Select Traffic Safety