Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness
Mfr # 1N912
Zoro # G2842917
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 1,000 ft
- Roll Width 3 in
- Thickness 1.6 mil
- Sub-Category Barricade Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1N912
- Zoro # G2842917
- UPC # 190735402573
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Warning Restricted Area |
Thickness | 1.6 mil |
Sub-Category | Barricade Tape |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Metal Detectable | No |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 1.6 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Warning Restricted Area, Legend Color Black, Tape Thickness 1.6 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Resistance Properties Not Applicable, Metal Detectable No, Maximum Temperature 194 Degrees F, Standards OSHA 1910.144(a)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- TUFFMARK Lean/5S, Marker, Orange, L Shape, PK25 (LM110N)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- ZORO SELECT Barricade Tape, Caution Construction Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N958)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- ZORO SELECT Barricade Tape, Caution No Parking, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N954)
- ZORO SELECT Barricade Tape, Caution Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N956)
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 6 In (91296)
- PRESCO Presco Biodegradable Flagging Tape (BDB-188)
- Zoro Select Barrier, Flagging and Underground Tapes