Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape w/Reel, Yellow/Blk, 1000 ft
Mfr # B3104Y7-200
Zoro # G3975097
product price: $295.01
/ea
Free Shipping & Returns
$295.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution No Parking
- Roll Length 1,000 ft
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3104Y7-200
- Zoro # G3975097
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape with Reel |
Material | Polyethylene |
Color | Yellow |
Legend | Caution No Parking |
Thickness | 4 mil |
Legend Color | Black |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape with Reel, Color Yellow, Pattern No Pattern, Legend Caution No Parking, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32212)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (BTR-49-5)
- ZORO SELECT Barricade Tape, Black/Yellow, Polyethylene (91214)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y822-200)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (SWO-200)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Glo Lime, 1000C (15901-139-21)
- Zoro Select Traffic Safety