Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape w/Reel, Yellow/Blk, 1000 ft
Mfr # B3104Y45-200
Zoro # G3976086
product price: $30.71
/ea
$30.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Caution Wet Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3104Y45-200
- Zoro # G3976086
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape with Reel |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Wet Paint |
Thickness | 4 mil |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape with Reel, Color Yellow, Pattern No Pattern, Legend Caution Wet Paint, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, L, Black, PR (MP3-F55-010)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- TILLMAN Welding Jacket, 30" L, Green/Gray, 4XL (96304X)
- PIP Seamless Knits for General Duty, S, PK12 (35-C410/S)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (36UV38)
- IRWIN Barricade Tape, Caution, 3 in Wide, 300 ft Long, Yellow/Black (66200)
- Zoro Select Traffic Safety