Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape w/Reel, Yellow/Blk, 1000 ft
Mfr # B3104Y349-200
Zoro # G3924715
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Restricted Area Authorized Personnel Only
- Legend Color Black
- Standards OSHA 1910.144(a)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B3104Y349-200
- Zoro # G3924715
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape with Reel |
Material | Polyethylene |
Color | Yellow |
Legend | Restricted Area Authorized Personnel Only |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Description
Barricade Tape w/Reel, Color Yellow, Pattern No Pattern, Legend Restricted Area Authorized Personnel Only, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, MD (62228)
- NMC Symbol Assembly Muster Station Imo Label, IMO219P (IMO219P)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- BRADY Label (J20-25-2475)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3104R21-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- ZORO SELECT Barricade Tape, Caution, Yellow, Roll 3" (Y35M31000C-12)
- ZORO SELECT Taffeta Flagging Tape, Pink Glo, 150 ft (TFPG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y9-200)
- ZORO SELECT Barricade Tape, Caution Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N956)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Chartruece 12Pk (2Bx) (M16001-138-1875)
- Zoro Select Traffic Safety