Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape w/Reel, Warm Zone, 1000 ft
Mfr # B3104Y386-200
Zoro # G3997576
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Warm Zone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B3104Y386-200
- Zoro # G3997576
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape with Reel |
Material | Polyethylene |
Color | Yellow |
Legend | Warm Zone |
Thickness | 4 mil |
Standards | OSHA 1910.144(a) |
Sub-Category | Barricade Tape |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape with Reel, Color Yellow, Pattern No Pattern, Legend Warm Zone, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-10)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- CONDOR Back Support, Elastic, XL, Black (3RVA7)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (16105)
- ZORO SELECT Barricade Tape, Orng Glo/Blk, 500ft x 3 In (B3530OG16-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK55-200)
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 24 In (TF24R300-200)
- Zoro Select Barrier, Flagging and Underground Tapes