Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape w/Reel, Red/Black, 1000 ft
Mfr # B3104R385-200
Zoro # G4050313
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Hot Zone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B3104R385-200
- Zoro # G4050313
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape w/Reel |
Material | Polyethylene |
Color | Yellow |
Legend | Hot Zone |
Thickness | 4 mil |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Description
Barricade Tape w/Reel, Color Yellow, Pattern No Pattern, Legend Hot Zone, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- SAFEWAZE 5K Removable Concrete Hole Anchor (FS876)
- GLOWEAR BY ERGODYNE S Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (PDOGBK-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1828-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91462)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300 ft (TFY-200)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- Zoro Select Traffic Safety