Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape w/Reel, Orange/Blk, 1000 ft
Mfr # B3104O53-200
Zoro # G4027992
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Caution Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3104O53-200
- Zoro # G4027992
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape w/Reel |
Material | Polyethylene |
Color | Orange |
Legend | Caution Biohazard |
Thickness | 4 mil |
Legend Color | Black |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Sub-Category | Barricade Tape |
Tape Thickness | 4 mil |
Description
Barricade Tape w/Reel, Color Orange, Legend Caution Biohazard, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBSITE Scrubber Flat Mat Boot (54099)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, XL, PR (161-11)
- KLEIN TOOLS Winter Helmet Liner (60383)
- HONEYWELL NORTH Half Mask Respirator, M, Blue (RU85001M)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 6 In (91296)
- ZORO SELECT Barricade Tape, Polyethylene, 200 ft. (91227)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (SPGBK-200)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (B3103W18-200)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y822-200)
- ZORO SELECT Flagging Tape, Orange, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC25)
- ACCUFORM FLAGGING TAPE STRIPES 1 316 X 300FT PTL640RDWT (PTL640RDWT)
- Zoro Select Barrier, Flagging and Underground Tapes