Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape w/Reel, Grn/Blk, 1000ft, 3In
Mfr # B3104G387-200
Zoro # G4138845
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Green
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Cold Zone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B3104G387-200
- Zoro # G4138845
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape with Reel |
Material | Polyethylene |
Color | Green |
Legend | Cold Zone |
Thickness | 4 mil |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Legend Color | Black |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape with Reel, Color Green, Pattern No Pattern, Legend Cold Zone, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- CESTUS Work Gloves , H2O Attack-SX #2006 PR (WR 2006 L)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (91200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK106-200)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y822-200)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- Zoro Select Traffic Safety