Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red/White, 200 ft x 3 In
Mfr # B324W18-200
Zoro # G4280771
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 200 ft
- Roll Width 3 in
- Legend No Legend
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B324W18-200
- Zoro # G4280771
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 200 ft |
Roll Width | 3 in |
Tape Length | 200 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red/White |
Legend | No Legend |
Thickness | 4 mil |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | Diagonal Stripe |
Reflectivity | Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Red/White, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 200 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (5T914)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32XLEGS)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y18-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- ZORO SELECT Barricade Tape, Green, 200 ft x 3 In (B324G-200)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 2In (TF2O300-200)
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- Zoro Select Traffic Safety