Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red/White, 1000 ft x 3 In
Mfr # 3 X 1000'L-4 MIL
Zoro # G4106697
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Red/White
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3 X 1000'L-4 MIL
- Zoro # G4106697
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | LDPE |
Color | Red/White |
Legend | No Legend |
Thickness | 4 mil |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | Chevron |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Red/White, Pattern Chevron, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- SANITA SONJA Textured Oil Women's Open Back Clog in Black, Size 8.5-9, PR (450247-002-40)
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- ZORO SELECT Barricade Tape, Caution Radiation Hazard (91470)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST17)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (SGBK-200)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- Zoro Select Barrier, Flagging and Underground Tapes