Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red/Black, 180 ft x 2 In
Mfr # BLACK ON RED TAPE
Zoro # G4112622
original price:
$17.90
8% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Roll Length 180 ft
- Roll Width 2 in
- Thickness 4 mil
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BLACK ON RED TAPE
- Zoro # G4112622
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 180 ft |
Roll Width | 2 in |
Tape Length | 180 ft |
Tape Width | 2 in |
Details
Item | Barricade Tape |
Material | Vinyl |
Color | Red |
Legend | Danger |
Thickness | 4 mil |
Legend Color | Black |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger, Legend Color Black, Tape Thickness 4 mil, Tape Length 180 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 5XL (SP-BRJ-Y5X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- FULHAM FIREHORSE Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED 2IN X60)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (11458)
- ZORO SELECT Barricade Tape, Caution Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N956)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- ZORO SELECT Barricade Tape, Yllw/Magnta, 150ft x 3/4In (91173)
- ZORO SELECT Flagging Tape, Yellow, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC22)
- Zoro Select Barrier, Flagging and Underground Tapes