Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red/Black, 1000 ft x 3 In
Mfr # B3103R21-200
Zoro # G3900373
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Legend Danger
- Roll Length 1,000 ft
- Standards OSHA 1910.144(a)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B3103R21-200
- Zoro # G3900373
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Legend | Danger |
Standards | OSHA 1910.144(a) |
Sub-Category | Barricade Tape |
Thickness | 3 mil |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1404)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- ZORO SELECT Flagging Tape, Dark Green, 1-3/16"x 150ft. (17013)
- ZORO SELECT Taffeta Flagging Tape, Pnk, 300ft, 1-3/16In (TFP-200)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK112-200)
- ZORO SELECT Arctic Flagging Tape, Orange Glo, 150 ft (AROG-200)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK104-200)
- Zoro Select Barrier, Flagging and Underground Tapes