Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red/Black, 1000 ft x 3 In
Mfr # 3 X 1000 FT 4 MIL
Zoro # G4135022
original price:
$14.99
6% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Red
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Danger Lead Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3 X 1000 FT 4 MIL
- Zoro # G4135022
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | LDPE |
Color | Red |
Legend | Danger Lead Removal |
Thickness | 4 mil |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Red, Legend Danger Lead Removal, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (24509099-14)
- ZORO SELECT Taffeta Flagging Tape, Pink Glo, 150 ft (TFPG-200)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- ZORO SELECT Flagging Tape, Green Glo, 150ft x 1/2In (N-GG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (SGBK-200)
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried Electric Line Below) (UT29D)
- Zoro Select Traffic Safety