Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red, Danger, 300ft.
Mfr # 36UV38
Zoro # G9502997
original price:
$7.09
35% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyethylene
- Color Red
- Roll Length 300 ft
- Roll Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36UV38
- Zoro # G9502997
- UPC # 081834161051
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 300 ft |
Roll Width | 3 in |
Tape Length | 300 ft |
Tape Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Legend | Danger Do Not Enter |
Thickness | 2 mil |
Sub-Category | Barricade Tape |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 2 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger Do Not Enter, Legend Color Black, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (30YP41)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y9-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (3 X 1000 L 4-MIL)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- ZORO SELECT Flagging Tape, Orange, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC25)
- MILWAUKEE TOOL 1000 Ft. Yellow Barricade Tape, Caution (71-1001)
- Zoro Select Barrier, Flagging and Underground Tapes