Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red, 1,000 ft L, 3 in
Mfr # SB3103R174-200
Zoro # G610919829
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Legend Danger/Peligro
- Legend Color Black
- Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SB3103R174-200
- Zoro # G610919829
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Legend | Danger/Peligro |
Legend Color | Black |
Tape Thickness | 3 mil |
Pattern | No Pattern |
Reflectivity | Reflective |
Product Type | Barrier Tape |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger/Peligro, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502-2X)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T91)
- ZORO SELECT Barricade Tape, Caution, Black/Yellow, 3inW (91090)
- ZORO SELECT Barricade Tape Disp, Hold 3inx1000ft Roll (72412)
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- ZORO SELECT Texas Flagging Tape, Blu, 300ft x 1-3/16In (TXB-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- ZORO SELECT Flagging Tape, Red/Silvr, 300ft x 1-3/16In (SRREF-200)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps White (17786-10-4000)
- Zoro Select Traffic Safety