Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Rd/Slvr/Blk, 1000ft x 3 In
Mfr # RB3103R21-200
Zoro # G3966076
original price:
$22.55
14% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RB3103R21-200
- Zoro # G3966076
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Legend | Danger |
Thickness | 3 mil |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Legend Color | Black/Silver |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger, Legend Color Black/Silver, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Gas Powered T-Post Driver (GPDR)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5710DT)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED 2IN X60)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In, Legend: Danger Peligro (BT072)
- ZORO SELECT Barricade Tape, Caution, Yellow, 1000 ft (14090)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y45-200)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- ZORO SELECT Barricade Tape, Yellow, 1,000 ft L, 3 in (SB3102Y13-200)
- Zoro Select Traffic Safety