Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Polyethylene, 200 ft.
Mfr # 91227
Zoro # G5779742
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 200 ft
- Roll Width 3 in
- Legend Color Black
- Standards OSHA 1910.144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91227
- Zoro # G5779742
- UPC # 754473912277
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 200 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 200 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Open Trench |
Legend Color | Black |
Standards | OSHA 1910.144 |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Open Trench, Legend Color Black, Tape Thickness 3 mil, Tape Length 200 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1125-RA_10X7 (U4-1125-RA_10X7)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (QHR6-GREEN-HV)
- ZORO SELECT Barricade Tape, Caution Radiation Hazard (91470)
- ZORO SELECT Barricade Tape, Black/Red, 200ft L x 3in W (102821)
- ZORO SELECT Barricade Tape, Black/Yellow, Polyethylene (91214)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- ZORO SELECT Texas Flagging Tape, Blu, 300ft x 1-3/16In (TXB-200)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- ZORO SELECT Texas Flagging Tape, Blk, 300ft x 1-3/16In (TXBK-200)
- Zoro Select Traffic Safety