Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Polyethylene, 1000 ft. L
Mfr # 91458
Zoro # G9404771
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Roll Length 1,000 ft
- Roll Width 3 in
- Standards OSHA 1910.144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91458
- Zoro # G9404771
- UPC # 754473914585
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution High Voltage |
Standards | OSHA 1910.144 |
Legend Color | Black |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 3 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution High Voltage, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Signs - Caution Open Door Slowly - Vinyl 7"H X 10"W (C55P)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MG-02-011)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- VNM SIGNMAKER Desktop Label Printer, VNM SIGNMAKER Series, Multi-Color Capability (VNM8)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91462)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y45-200)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- Zoro Select Barrier, Flagging and Underground Tapes