Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Polyethylene, 1000 ft.
Mfr # 91454
Zoro # G5830142
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black/Yellow
- Legend No Legend
- Standards OSHA 1910.144
- Product Type Barrier Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 91454
- Zoro # G5830142
- UPC # 754473914547
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Black/Yellow |
Legend | No Legend |
Standards | OSHA 1910.144 |
Product Type | Barrier Tape |
Pattern | Diagonal Stripe |
Tape Thickness | 3 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Black/Yellow, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13 Gauge 100 per Nylon White ELarge, PK12 (9633XLM)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638SM)
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR (2010RHVLMED)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-WA (669-C/48-NRVFO-WA)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y349-200)
- ZORO SELECT Taffeta Flagging Tape, Grn, 300ft, 1-3/16In (TFG-200)
- ZORO SELECT Barricade Tape, Caution Construction Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N958)
- ZORO SELECT Texas Flagging Tape, Red Glo, 150 ft (TXRG-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 6 In (TF6R300-200)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width (15903-79)
- Zoro Select Barrier, Flagging and Underground Tapes