Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Hot Zone, 1000 ft x 3 In
Mfr # 3 X 1000' 4 MIL
Zoro # G3918941
original price:
$24.89
14% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Red
- Roll Length 1,000 ft
- Roll Width 3 in
- Legend Hot Zone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3 X 1000' 4 MIL
- Zoro # G3918941
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | LDPE |
Color | Red |
Legend | Hot Zone |
Thickness | 4 mil |
Legend Color | Black |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Hot Zone, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1607-11R)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- N-FERNO BY ERGODYNE 6468 L Black Duck Canvas Work Jacket (6468)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK104-200)
- ZORO SELECT Arctic Flagging Tape, Blue Glo, 150 ft (ARBG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (16000)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED 2IN X60)
- Zoro Select Barrier, Flagging and Underground Tapes