Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Green, Poly, 1000 ft
Mfr # B6102G4440-200
Zoro # G7511752
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Fluorescent Green
- Roll Length 1,000 ft
- Roll Width 6 1/4 in
- Legend Staging Area
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B6102G4440-200
- Zoro # G7511752
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 6 1/4 in |
Tape Length | 1,000 ft |
Tape Width | 6 1/4 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Fluorescent Green |
Legend | Staging Area |
Thickness | 3 mil |
Standards | OSHA 1910.144(a) |
Sub-Category | Barricade Tape |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
For Use With | Mfr. No. 10766 |
Reflectivity | Reflective |
Tape Thickness | 2 mil |
Description
Barricade Tape, Color Fluorescent Green, Pattern No Pattern, Legend Staging Area, Legend Color Black, Tape Thickness 2 mil, Tape Length 1,000 ft, Tape Width 6 1/4 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 10 ft. (21486)
- ETYMOTIC GSP-15 Gun Sport Pro -Electronic Protect/Enhance (ER125-GSP15BN)
- ZORO SELECT Barricade Tape, Orng Glo/Blk, 500ft x 3 In (B3530OG16-200)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (R175M31000D-12)
- ZORO SELECT Barricade Tape, Caution, Yellow, 1000 ft (14090)
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (PDWR-200)
- ZORO SELECT Barricade Tape, Caution Radiation Hazard (91470)
- PRESCO Barricade Tape, Danger, Red, 3"X300', Gauge 2 Mil (B332R21)
- Zoro Select Traffic Safety