Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape Dispensor, Yellow, 14 oz.
Mfr # TWP1000
Zoro # G710919835
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- For Use With 3 in Barricade Tape Rolls
- Weight 14 oz
- Product Type Barricade Tape Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TWP1000
- Zoro # G710919835
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Details
Item | Barricade Tape Dispenser |
Material | Polypropylene |
Color | Yellow |
For Use With | 3 in Barricade Tape Rolls |
Weight | 14 oz |
Product Type | Barricade Tape Dispenser |
Description
Barricade Tape Dispenser, Product Type Barricade Tape Dispenser, For Use With 3 in Barricade Tape Rolls, Material Polypropylene, Color Yellow, Weight 14 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6091 (06091)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- NMC Stop Employees Only (SS5R)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/X-Large) (1258FR-LZ-RD-XL)
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 1In (TF1Y-200)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- ZORO SELECT Barricade Marking Tape, 3In W, Red, PK8 (302-R-3X1000FTX4MIL)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In, Legend: Danger Peligro (BT072)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- ZORO SELECT Taffeta Flagging Tape, Orng, 300ft x 24In (TF24O300-200)
- Zoro Select Traffic Safety