Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Caution Radiation Hazard
Mfr # 91470
Zoro # G9404744
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 200 ft
- Roll Width 3 in
- Sub-Category Barricade Tape
- Legend Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 91470
- Zoro # G9404744
- UPC # 754473914707
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 200 ft |
Roll Width | 3 in |
Tape Width | 3 in |
Tape Length | 200 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Radiation Hazard |
Sub-Category | Barricade Tape |
Legend Color | Magenta |
Standards | OSHA 1910.144 |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 3 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Radiation Hazard, Legend Color Magenta, Tape Thickness 3 mil, Tape Length 200 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- TINGLEY RUBBER Premier G2® Knee Boot, Men's Size 9, 15"H, Composite Safety Toe, Chevron Plus® Sole, Red (93255.09)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Pp, PK6 (6CDA1)
- SAS SAFETY EAR PROTECTOR OVER-THE-HEAD (SA6105)
- ZORO SELECT Barricade Tape, Danger, Black/Yellow, 3inW (91213)
- ZORO SELECT Barricade Tape, Black/Red, 200ft L x 3in W (102821)
- ZORO SELECT Barricade Tape, Caution High Voltage, 3inW (91220)
- ZORO SELECT Flagging Tape, Fluorescent Red, 1-3/16in.W (ARR-20)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (PDYBK-200)
- ZORO SELECT Flagging Tape, Grn/Blk, 300 ft x 1-3/16 In (PDGBK-200)
- VESTAL MFG 1 Crawl Space Door 32 In X 24 In (83019-0-0)
- Zoro Select Traffic Safety