Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Caution No Parking, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness
Mfr # 1N954
Zoro # G3493874
original price:
$10.24
4% off
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Sub-Category Barricade Tape
- Roll Length 1,000 ft
- Thickness 1.6 mil
- Standards OSHA 1910.144(a)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1N954
- Zoro # G3493874
- UPC # 190735402603
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1,000 ft |
Roll Width | 3 in |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution No Parking |
Sub-Category | Barricade Tape |
Thickness | 1.6 mil |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Metal Detectable | No |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 1.6 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution No Parking, Legend Color Black, Tape Thickness 1.6 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Resistance Properties Not Applicable, Metal Detectable No, Maximum Temperature 194 Degrees F, Standards OSHA 1910.144(a)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS HGI Powdered Extra Large Vinyl Glove, PK1000 (304340174)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (3ATP1)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Rotating Shaft Hazard Keep Body Sign With Symbol, Landscape (OS-NS-D-57-L-18132)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- ZORO SELECT Barricade Tape, Police Line Do Not Cross, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4ACD4)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- ZORO SELECT Barricade Tape, Caution Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N956)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- ZORO SELECT Biodegrdbl Barricade Tape, Yllw/Blk, 135ft (91083)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- Zoro Select Traffic Safety