Shop All Barrier, Flagging and Underground Tapes
This Product is Discontinued
Zoro Select
Barricade Tape, Caution Do Not Enter, Yel (Discontinued)
Mfr # 15140
Zoro # G5171625
This Product is Discontinued
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution Do Not Enter
- Legend Color Black
- Roll Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15140
- Zoro # G5171625
- UPC # 081834151403
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 3 in |
Roll Length | 1,000 ft |
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Do Not Enter |
Legend Color | Black |
Thickness | 3 mil |
Tape Thickness | 3 mil |
Description
Barricade Tape, Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.