Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Blk/Ylw, 500 ft x 3 In
Mfr # B354Y1028-200
Zoro # G4044135
original price:
$18.99
9% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Roll Length 500 ft
- Roll Width 3 in
- Thickness 4 mil
- Sub-Category Barricade Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B354Y1028-200
- Zoro # G4044135
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 500 ft |
Roll Width | 3 in |
Tape Length | 500 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polypropylene |
Color | Yellow |
Legend | Restricted Area Authorized Personnel Only |
Thickness | 4 mil |
Sub-Category | Barricade Tape |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Restricted Area Authorized Personnel Only, Legend Color Black, Tape Thickness 4 mil, Tape Length 500 ft, Tape Width 3 in, Reflectivity Reflective, Material Polypropylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Bronze Series Leather/Fabric Work Gloves, Large (Size 9), Gray/Green, Pair, PK12, 12PK (83-6563/L)
- SUPER ANCHOR SAFETY X-Large - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSX)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, X-Large (GL2505P)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-75 KA Red)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y9-200)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (BTR-49-5)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y7-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (CKWR-200)
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- IRWIN Flagging Tape Org 150'L (65602)
- Zoro Select Traffic Safety