Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Black/Yellow, Polyethylene
Mfr # 91214
Zoro # G9404717
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Width 3 in
- Roll Length 200 ft
- Sub-Category Barricade Tape
- Standards OSHA 1910.144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91214
- Zoro # G9404717
- UPC # 754473912147
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 3 in |
Roll Length | 200 ft |
Tape Width | 3 in |
Tape Length | 200 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Black/Yellow |
Legend | No Legend |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144 |
Product Type | Barrier Tape |
Pattern | Diagonal Stripe |
Reflectivity | Non-Reflective |
Tape Thickness | 3 mil |
Description
Barricade Tape, Color Black/Yellow, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 200 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Trifecta Steel, Mesh (SB74WMD)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- NMC Danger Blank Tag, Pk25 (RPT162)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Gray (75101/14)
- ZORO SELECT Barricade Tape, Polyethylene, 200 ft. (91227)
- ZORO SELECT Barricade Tape, Black/Red, 200ft L x 3in W (102821)
- ZORO SELECT Barricade Tape, Danger, Black/Yellow, 3inW (91213)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK179-200)
- ZORO SELECT Barricade Tape, Black/Yellow, 150 ft. L (91092)
- ZORO SELECT Barricade Tape, Caution, Yellow, Roll 3" (Y35M31000C-12)
- ZORO SELECT Flagging Tape, Fluorescent Red, 150 ft (1EC20A)
- Zoro Select Barrier, Flagging and Underground Tapes