Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Black/Yellow, 150 ft. L
Mfr # 91092
Zoro # G9622733
original price:
$12.30
7% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood Fiber
- Roll Length 150 ft
- Roll Width 3 in
- Legend Color Black
- Standards 2011/65/EU(Pass 2015/863), OSHA 1910.144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91092
- Zoro # G9622733
- UPC # 754473910921
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 150 ft |
Roll Width | 3 in |
Tape Length | 150 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Wood Fiber |
Color | Yellow |
Legend | Caution Men Working Overhead |
Legend Color | Black |
Standards | 2011/65/EU(Pass 2015/863), OSHA 1910.144 |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Pattern | No Pattern |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Men Working Overhead, Legend Color Black, Tape Length 150 ft, Tape Width 3 in, Material Wood Fiber, Product Type Barrier Tape, Standards 2011/65/EU(Pass 2015/863), OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- ZING Group Lockout Box, Red, 9-1/2 in. W, Steel (45NA01)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3inW (91089)
- ZORO SELECT Barricade Tape, Caution, Black/Yellow, 3inW (91090)
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (R175M31000D-12)
- Zoro Select Barrier, Flagging and Underground Tapes