Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Black/Red, 500 ft x 3 In
Mfr # B354R10-200
Zoro # G4000875
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Roll Length 500 ft
- Roll Width 3 in
- Legend Danger Do Not Enter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B354R10-200
- Zoro # G4000875
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 500 ft |
Roll Width | 3 in |
Tape Length | 500 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Legend | Danger Do Not Enter |
Thickness | 4 mil |
Sub-Category | Barricade Tape |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger Do Not Enter, Legend Color Black, Tape Thickness 4 mil, Tape Length 500 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +1.0, Clear, Polycarbonate, Series: Better (8Y682)
- MCR SAFETY Table Grade Cow Grain Driver, XL, PK12 (32013XL)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (3 X 1000 L 4-MIL)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- ZORO SELECT Flagging Tape, Red Glo, 150 ft x 1/2 In (N-RG-200)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (B3103W18-200)
- ZORO SELECT Biodegradbl Flagging Tape, Orng Glo, 100ft (BDOG-200)
- ZORO SELECT Flagging Tape, Blue, 300 ft x 1-3/16 In (1EC26)
- C.H. HANSON TAPE FLAGING ORANGE 150' (17000)
- Zoro Select Traffic Safety