Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Black/Red, 200ft L x 3in W
Mfr # 102821
Zoro # G9404753
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 200 ft
- Roll Width 3 in
- Standards OSHA 1910.144
- Sub-Category Barricade Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 102821
- Zoro # G9404753
- UPC # 754473014841
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 200 ft |
Roll Width | 3 in |
Tape Length | 200 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Legend | Danger Do Not Enter |
Standards | OSHA 1910.144 |
Sub-Category | Barricade Tape |
Product Type | Barrier Tape |
Pattern | Diagonal Stripe |
Tape Thickness | 3 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Red, Pattern Diagonal Stripe, Legend Danger Do Not Enter, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 200 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size M (8) (99-1-9800-8)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014200)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNQRW01A000)
- ZORO SELECT Barricade Tape, Caution High Voltage, 3inW (91220)
- ZORO SELECT Barricade Tape, Danger, Black/Yellow, 3inW (91213)
- ZORO SELECT Barricade Tape, Polyethylene, 200 ft. (91227)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (3 X 1000'L-4 MIL)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST03)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- Zoro Select Barrier, Flagging and Underground Tapes