Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, 3" x 1000-ft
Mfr # MPT321
Zoro # G6619962
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 1,000 ft
- Tape Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPT321
- Zoro # G6619962
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Description
Barricade Tape, Tape Length 1,000 ft, Tape Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Cover, 24 In.L, 4 In.W, Red (132-3)
- HONEYWELL NORTH Inhalation Valve Seat, PR (80814A)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-5X)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378KMT4PL)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 2 mil Thick (Y175M31000C-12)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (15Y412)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 24 In (TF24R300-200)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- Zoro Select Barrier, Flagging and Underground Tapes