Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, 3" x 1000-ft
Mfr # MPT317
Zoro # G6619944
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 3 in
- Roll Length 1,000 ft
- Tape Length 1,000 ft
- Tape Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPT317
- Zoro # G6619944
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 3 in |
Roll Length | 1,000 ft |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Description
Barricade Tape, Tape Length 1,000 ft, Tape Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Floor Load Notice, Decal, 5"x3.5", Header Legend Color: White, LCU5-0219-ND_5X3.5 (LCU5-0219-ND_5X3.5)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- MCR SAFETY Lined Leather Driver Red Fleece, LPK12 (3150L)
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N962)
- ZORO SELECT Barricade Tape, Hot Zone, 1000 ft x 3 In (3 X 1000' 4 MIL)
- ZORO SELECT Taffeta Flagging Tape, Blk, 300ft, 1-3/16In (TFBK-200)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (B354R10-200)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 2 In (15Y447)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- Zoro Select Barrier, Flagging and Underground Tapes