Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, 3" x 1000-ft
Mfr # MPT307
Zoro # G6623268
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3 in
- Tape Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPT307
- Zoro # G6623268
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Description
Barricade Tape, Tape Length 1,000 ft, Tape Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- SUPERIOR MARK Floor Sign, Superior Mark, Designated Forklift Parking, 17.5in (SMFS0417)
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft, 1-3/16 In (PDPGW-200)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- ZORO SELECT Flagging Tape, Green Glo, 150ft x 1/2In (N-GG-200)
- ZORO SELECT Flagging Tape, PVC, 150 ft L, Fluorescent Pink (CUPGBK51-200)
- ZORO SELECT Triage Tape Kit (CUMULTI-200)
- Zoro Select Traffic Safety