Shop All Safety Tags & Identification
Zoro Select
Barricade Tag, 5-3/4 x 3-1/4, PK25
Mfr # 43Z353
Zoro # G5217974
original price:
$14.74
23% off
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Barricade
- Legend Barricade Installed By/Company/Department
- Material Cardstock
- Write on Surface Yes
- Subject Matter Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 43Z353
- Zoro # G5217974
- UPC # 846642020361
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Fastener Length | 6 in |
Mounting Hole Diameter | 3/8 in |
Description
Barricade Tag, Subject Matter Construction, Sign Legend Barricade Do Not Remove See Other Side, Legend Same on Both Sides No, Sign Header Barricade, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Barricade Installed By, Company, Department, Date, Time, Reason, Sign Header -Back Side Barricade, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113088)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 110)
- ACCUFORM Notice Sign, 7"H, 10"W, Plastic, MVHR827VP (MVHR827VP)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Repairable, Pk1000 (1HAB1)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Maintenance Log, Pk1000 (1HAC2)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000 (1HAB9)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Caution, Pk1000 (1HAB5)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Log, Pk1000 (1HAC3)
- NMC Four Digit 1993 Placard, Pk50 (DL400TB50)
- Zoro Select Safety Tags & Identification