Shop All Traffic Barricades
Zoro Select
Barricade System, 4 Polypropylene Panels
Mfr # 6EGH1
Zoro # G2814165
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polypropylene
- Weight 35 lb
- Width 11 ft
- Includes (4) Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6EGH1
- Zoro # G2814165
- UPC # 190735540244
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 11 ft |
Overall Height | 36 3/5 in |
Overall Width | 11 ft |
Collapsed Width | 6 1/2 in |
Collapsed Length | 34 2/3 in |
Manufacturer Warranty Length | 1 yr |
Expanded Length | 11 ft |
Collapsed Height | 36 3/5 in |
Retracted Length | 34 2/3 in |
Details
Item | Barricade System |
Color | Orange |
Material | Polypropylene |
Weight | 35 lb |
Includes | (4) Panels |
Construction | Polypropylene |
Type | Connected Panels |
Legend | Caution, Confined Space, Enter by Permit Only, Danger |
Finish | Unfinished |
Reflectivity | Reflective |
Portability | Stationary |
Extension Option | Folding Panels |
ADA Compliance | No |
Legend Color | Black |
Pattern | Diagonal Stripe |
Description
Barricade System, Includes (4) Panels, Overall Height 36 3/5 in, Overall Width 11 ft, Legend Caution, Confined Space, Enter by Permit Only, Danger, Color Orange, Material Polypropylene, Expanded Length 11 ft, Retracted Length 34 2/3 in, Collapsed Length 34 2/3 in, Collapsed Height 36 3/5 in, Collapsed Width 6 1/2 in, Portability Stationary, Extension Option Folding Panels, Legend Color Black, Pattern Diagonal Stripe, Finish Unfinished, Weight 35 lb, ADA Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Sprinkler Control Valve Sign, 5" Height, 14" Width, Polyester, Rectangle, English (85228)
- PIG Modular Spill Deck, Poly, 52"Lx26"Wx5.75"H (PAK529)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, 2XL (Size 11), 1 Pair (11-644V)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- ZORO SELECT Warning Stake With Point, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Red (96955)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Traffic Cone Holder, Steel, 22 in H, 6 3/4 in W, Gray (1EKW2)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Lime (17717-128-7)
- Zoro Select Traffic Safety