Shop All Barrier, Flagging and Underground Tapes
This Product is Discontinued
Zoro Select
Barricade Marking Tape, Roll, 3In x 1000ft (Discontinued)
Mfr # 16020
Zoro # G4932986
This Product is Discontinued
Key Features
- Material Polyethylene
- Color Red
- Legend Danger Asbestos Hazard
- Thickness 2 mil
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16020
- Zoro # G4932986
- UPC # 081834160207
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Details
Item | Barricade Marking Tape |
Material | Polyethylene |
Color | Red |
Legend | Danger Asbestos Hazard |
Thickness | 2 mil |
Legend Color | Black |
Pattern | Solid |
Tape Thickness | 2 mil |
Description
Barricade Marking Tape, Color Red, Pattern Solid, Legend Danger Asbestos Hazard, Legend Color Black, Tape Thickness 2 mil, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.