Shop All Marking and Warning Tapes
Zoro Select
Barricade Marking Tape, 3In W, Yellow, PK8
Mfr # 300-Y-3X1000FTX2MIL
Zoro # G4330417
product price: $282.99
/pk 8, $35.37/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant 2011/65/EU
- Roll Length 1,000 ft
- Retroreflective Grade Not Retroreflective
- Tape Format Continuous Roll
- Performance Temp. 32 Degrees to 100.4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-Y-3X1000FTX2MIL
- Zoro # G4330417
- UPC # 00051128530429
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 1,000 ft |
Width | 3 in |
Length | 1000 ft. |
Roll Width | 3 in |
Tape Length | 1,000 ft |
Tape Width | 3 in |
Description
Barricade Tape, Color Yellow, Pattern Solid, Legend Caution, Legend Color Black, Tape Thickness 2 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Resistance Properties Tear Resistant, Metal Detectable Yes, Maximum Temperature 120 Degrees F, Standards RoHS Compliant 2011/65/EU, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0235-M)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size X2L (20-9-1581TFL-13)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., Polyethylene (5469-YE)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL8)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- ZORO SELECT Reflective Marking Tape, 15 ft. L, Vinyl (76321)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580W STD RED)
- Zoro Select Marking and Warning Tapes