Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Marking Tape, 3In W, Red, PK8
Mfr # 302-R-3X1000FTX4MIL
Zoro # G5637667
product price: $296.99
/pk 8, $37.12/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Legend Caution Buried Electric Line Below
- Tape Format Continuous Roll
- Retroreflective Grade Not Retroreflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 302-R-3X1000FTX4MIL
- Zoro # G5637667
- UPC # 00051128534618
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Legend | Caution Buried Electric Line Below |
Tape Format | Continuous Roll |
Retroreflective Grade | Not Retroreflective |
Safety Tape Color | Red |
Glow-in-the-Dark | No |
Pattern | Message |
Die Cut Shape | Continuous Roll |
Performance Temp. | 32 Degrees to 100.4 Degrees F |
Standards | RoHS Compliant 2011/65/EU |
Operating Temp. Range | 32 Degrees to 100.4 Degrees F |
Product Type | Barrier Tape |
Legend Color | Black |
Tape Thickness | 4 mil |
Reflectivity | Non-Reflective |
Resistance Properties | Tear Resistant |
Description
Barricade Tape, Color Red, Pattern Message, Legend Caution Buried Electric Line Below, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Resistance Properties Tear Resistant, Maximum Temperature 120 Degrees F, Standards RoHS Compliant 2011/65/EU, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. L (91458)
- ZORO SELECT Biodegrdbl Barricade Tape, Yllw/Blk, 135ft (91083)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- BRADY Marking Flag, Black/Red, Electric, Plastic (98168)
- Zoro Select Barrier, Flagging and Underground Tapes