Shop All Traffic Barricades
Zoro Select
Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White
Mfr # 97-01-1600
Zoro # G7211951
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Height 36 in
- Weight 6 lb
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 97-01-1600
- Zoro # G7211951
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36 in |
Length | 36 in |
Width | 36 in |
Outside Diameter | 36 in |
Outside Dia. | 36 in |
Width x Height | 36 in |
Barricade Height | 36 in |
Details
Item | Barricade Leg |
Material | Polyethylene |
Color | White |
Weight | 6 lb |
Legend | Blank |
For Use With | Barricade Base |
Sub-Category | Barricade Feet and Legs |
Standards | MUTCD, NCHRP-350 |
Product Type | Barricade Leg |
Reflective Grade | Non-Reflective |
Frame Material | Polyethylene |
For Use With Product Type | Barricade Base |
For Number of Panels | 3 |
Fillable | No |
Description
Barricade Leg, Product Type Barricade Leg, For Use With Product Type Barricade Base, Material Polyethylene, Color White, Height 36 in, Width 36 in, Length 36 in, For Number of Panels 3, Reflective Grade Non-Reflective, Fillable No, Outside Diameter 36 in, Legend Blank, Weight 6 lb, Standards MUTCD, NCHRP-350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (155-OHT12-EG)
- ZORO SELECT Delineator Post, Green, HDPE, 45 In (03-747GRBCG)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M6)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ZORO SELECT Speed Bump Endcap, Rubber, 9" L, Black (29NH36)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- Zoro Select Traffic Barricades