Shop All Crowd Control Post & Ropes
Zoro Select
Barricade Hardware Kit, Silver
Mfr # 800HDWE100
Zoro # G4204383
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Filtrona Type III Excrusion Barricades
- Weight 1.9 lb
- Includes Bolts, Nuts, Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 800HDWE100
- Zoro # G4204383
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Barricade Hardware Kit |
Color | Silver |
Material | Steel |
For Use With | Filtrona Type III Excrusion Barricades |
Weight | 1.9 lb |
Includes | Bolts, Nuts, Washers |
Type | Filtrona Excrusion |
Coverage Area | One Type III Barricade |
For Use With Product Type | Filtrona Type III Excrusion Barricades |
Installation Method | Manually |
Product Type | Barricade Hardware Kit |
Description
Barricade Hardware Kit, Product Type Barricade Hardware Kit, For Use With Product Type Filtrona Type III Excrusion Barricades, Includes Bolts, Nuts, Washers, Color Silver, Coverage Area One Type III Barricade, Material Steel, Weight 1.9 lb, Installation Method Manually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 3XL (C53122)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- OBERON Front Brim Hard Hat, Type 1, Class E, Ratchet, White (HC6P-WHT-R)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007YC)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- QUEUE SOLUTIONS Elegance 451, Flat Top, Profile Base, Black (ELF451-BK)
- Zoro Select Crowd Control Post & Ropes