Shop All Crowd Control Post & Ropes
Zoro Select
Barricade Board, 8inH, 96in L, Orange/White
Mfr # 137681
Zoro # G7725259
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Overall Length 8 ft
- Construction Wood
- Net Weight 10 lb
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 137681
- Zoro # G7725259
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 ft |
Overall Height | 8 in |
Details
Item | Barricade Board |
Color | Orange/White |
Construction | Wood |
Net Weight | 10 lb |
Material | Wood |
Weight | 10 lb |
Description
Barricade Board, Color Orange/White, Overall Height 8 in, Overall Length 8 ft, Material Wood, Weight 10 lb, Product Type Railing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 4Ft GALV. CABLE CHOKER (10401)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- ZORO SELECT 1.5" S-Hook - Yellow, Acetal, 10 pk (30302-10)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain (50014-300)
- ZORO SELECT Ground Post, Black, 35inH, Polyethylene, PK6 (95403-6)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- Zoro Select Crowd Control Post & Ropes