Shop All Traffic Barricades
Zoro Select
Barricade Beam, Polyethylene, 8 in H, 72 in L, 2 in W, Orange
Mfr # 8PB0612W
Zoro # G4043505
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyethylene
- Height 8 in
- Weight 4 lb
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8PB0612W
- Zoro # G4043505
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 8 in |
Length | 2 in |
Width | 6 ft |
Outside Diameter | 8 in |
Width x Height | 6 ft x 8 in |
Beam Width | 6 ft |
Details
Item | Barricade Beam |
Color | Orange |
Material | Polyethylene |
Weight | 4 lb |
Sub-Category | Barricade Beams and Bars |
Belt Color | White |
For Use With | Filtrona Excrusion Barricade Legs |
Fillable | No |
Standards | MASH 16 Compliant, MUTCD, NCHRP 350 |
Legend | Blank |
Type | Double Sided |
Reflective Grade | Engineer |
For Number of Panels | 0 |
Frame Material | Polyethylene |
Description
Barricade Beam, Product Type Barricade Beam, For Use With Product Type Filtrona Excrusion Barricade Legs, Material Polyethylene, Color Orange, Height 8 in, Beam Width 6 ft, Width 6 ft, Length 2 in, For Number of Panels 0, Reflective Grade Engineer, Fillable No, Outside Diameter 8 in, Legend Blank, Weight 4 lb, Standards MASH 16 Compliant, MUTCD, NCHRP 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- DIXON Big Mouth, Diesel Nozzle (DFN100)
- SUPERIOR MARK Floor Marking Kit, Eye Wash Kit, Vinyl (IN-40-3441I-V)
- ZORO SELECT Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C3M4)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA5)
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-4)
- ZORO SELECT Portable Barricade, 16 Panel, 13 ft. (2LEB5)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- Zoro Select Traffic Barricades