Shop All Traffic Barricades
Zoro Select
Barricade Beam, Polyethylene, 8 in H, 1 in L, 4 ft W, Orange
Mfr # 8T3B0411L
Zoro # G4123987
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Material Polyethylene
- Length 1 in
- Weight 3 lb
- Belt Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8T3B0411L
- Zoro # G4123987
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 8 in |
Length | 1 in |
Width | 4 ft |
Outside Diameter | 33/40 in |
Width x Height | 4 ft x 8 in |
Barricade Width | 4 ft |
Beam Width | 4 ft |
Barricade Height | 8 in |
Details
Item | Barricade Beam |
Material | Polyethylene |
Weight | 3 lb |
Belt Color | White |
Color | Orange |
Sub-Category | Barricade Beams and Bars |
For Use With | Filtrona Excrusion Barricade Legs |
Type | Single Side-Left |
Legend | Blank |
Standards | MASH 16 Compliant, MUTCD, NCHRP 350 |
For Use With Product Type | Filtrona Excrusion Barricade Legs |
For Number of Panels | 0 |
Frame Material | Polyethylene |
Fillable | No |
Reflective Grade | Engineer |
Product Type | Barricade Beam |
Description
Barricade Beam, Product Type Barricade Beam, For Use With Product Type Filtrona Excrusion Barricade Legs, Material Polyethylene, Color Orange, Height 8 in, Beam Width 4 ft, Width 4 ft, Length 1 in, For Number of Panels 0, Reflective Grade Engineer, Fillable No, Outside Diameter 33/40 in, Legend Blank, Weight 3 lb, Standards MASH 16 Compliant, MUTCD, NCHRP 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Caterpillar Knit Cap, One Size (1120038-016)
- TECHNICHE Fire Resistant Cooling Vst, Blue, Flame Resistant Nomex Cotton, M/L (6626-N)
- DUPONT Hooded Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH6X002500)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8562A40-002)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-00101)
- ZORO SELECT Barrier Post, 41 in H, Yellow (92118)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- Zoro Select Traffic Barricades