Shop All Door Latch Bolts
Zoro Select
Barrel Slide Bolt, Yellow Zinc, 5 In. L
Mfr # 1VZY5
Zoro # G0959323
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Width 1 1/2 in
- Height 1/2 in
- Material Steel
- Throw Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VZY5
- Zoro # G0959323
- UPC # 190735032893
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 5 in |
Width | 1 1/2 in |
Height | 1/2 in |
Throw Size | 1/2 in |
Bolt Length | 5 in |
Bolt Head Dia. | 5/16 in |
Details
Finish | Yellow Zinc |
Material | Steel |
Item | Barrel Slide Bolt |
Hardware | Included |
Operation Type | Nonlocking-Surface Strike Only |
Holes per Leaf | 6 |
Includes | Hardware |
Type | Nonlocking-Surface Strike Only |
Description
Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Yellow Zinc Finish, Material Steel, Length 5 in, Width 1 1/2 in, Height 1/2 in, Bolt Length 5 in, Bolt Head Dia. 5/16 in, Throw Size 1/2 in, Holes per Leaf 6, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Rosette Backplate Pull 2-1/2 Inch Center to Center (P8048-LP)
- COMPONENT HARDWARE Satin Chrome Die Cast Drawer Pull, 4" OC (P50-1011)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.G)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA22)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB98)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ZORO SELECT Padlockable Spring Bolt, 6.5 In, 1 In Thrw (4PB95)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- Zoro Select Door Locks and Deadbolts