Shop All Door Latch Bolts
Zoro Select
Barrel Slide Bolt, Yellow Zinc, 2-1/2 In L
Mfr # 1VZX2
Zoro # G3264554
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Height 1/2 in
- Material Steel
- Hardware Included
- Holes per Leaf 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VZX2
- Zoro # G3264554
- UPC # 190735032831
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 2 1/2 in |
Width | 1 1/2 in |
Height | 1/2 in |
Throw Size | 1/2 in |
Bolt Head Dia. | 5/16 in |
Bolt Length | 2 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 1/2 in |
Bolt Head Diameter | 5/16 in |
Overall Length | 2 1/2 in |
Details
Item | Door Bolt |
Finish | Yellow Zinc |
Material | Steel |
Hardware | Included |
Holes per Leaf | 6 |
Operation Type | Hand Pull |
Strike Type | Surface |
Includes | Hardware |
Type | Nonlocking-Surface Strike Only |
Product Type | Barrel Bolt |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Door Bolt, Operation Type Hand Pull, Yellow Zinc Finish, Material Steel, Length 2 1/2 in, Width 1 1/2 in, Height 1/2 in, Bolt Length 2 1/2 in, Bolt Head Dia. 5/16 in, Throw Size 1/2 in, Chain Length Not Applicable, Holes per Leaf 6, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0250BI)
- KABA ILCO Deburring Brush, Nylon Material (D934958ZR Brush)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- ZORO SELECT Bolt, Barrel, 3 In L (4PB97)
- ZORO SELECT Slide Barrel Bolt, Black, 4 In (1WAA2)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB6)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB92)
- NATIONAL HARDWARE BARREL BOLT BRASS 4"" (N151-688)
- Zoro Select Door Latch Bolts